Thermo Scientific™ Nalgene™ Square Wide-Mouth PPCO Bottles with Closure: Bulk Pack, Autoclavable Available on GSA/VA Contract for Federal Government customers only.

Save valuable storage space with easy-to-grip square, wide-mouth PPCO bottles, which feature durable, uniform walls resistant to splitting or puncturing.

Manufacturer: Thermo Scientific™ 3121100032

 View more versions of this product

Catalog No. 02-923-805

  Check Availability
Add to Cart

Disclaimers:

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement. The term “leakproof” applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for two minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.


    Specifications

    Sterility Nonsterile
    Capacity (Metric) 1L
    Closure Liner Linerless
    Height (English) 7.1 in.
    Capacity (English) 32 oz.,32 oz.
    Certifications/Compliance Manufactured in compliance with ISO 13485:2003 quality requirements. Bottles and closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Class VI.
    Closure Color Natural,Natural
    Closure Material Polypropylene (PP)
    Closure Size 63mm,63mm
    Closure Type Screw closure,Screw closure
    Color Natural, translucent
    Description Wide-Mouth Square Bottle
    Diameter (English) 3.7 in.
    Diameter (English) Inner Neck 2 in.
    Diameter (Metric) 95mm square,95mm square
    Autoclavable Yes
    Diameter (Metric) Inner Neck 53mm
    Height (Metric) 181mm,181mm
    Material Polypropylene Copolymer (PPCO)
    Mouth Wide
    No. per Case 50
    No. per Pack 50
    Bottle Material Polypropylene Copolymer (PPCO)
    Capacity 32 oz., 1000mL

    Save valuable storage space with the easy-to-grip Thermo Scientific™ Nalgene™ Square Wide-Mouth PPCO Bottles with Closure. These bottles feature durable, uniform walls resistant to splitting or puncturing.

    • Wide mouth for easy filling and pouring
    • Square shape saves shelf space
    • Durable, uniform walls are resistant to splitting or puncturing
    • Leakproof†, linerless polypropylene caps
    • Autoclavable

    Ordering Information:

    Bulk packed in case; closures included but not assembled. † The term “leakproof” applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit