Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Nalgene™ Wash Bottles made with Teflon™ FEP Available on GSA/VA Contract for Federal Government customers only.

Click to view available options
Capacity (Metric):
125 mL
250 mL
500 mL
1000 mL
Closure Size:
24 mm
38-430 mm
† The term “leakproof” applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.
† The term “leakproof” applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

Ensure contamination-free dispensing with chemical-resistant Thermo Scientific™ Nalgene™ Wash Bottles made with Teflon™ FEP, molded entirely of fluoropolymers.

Ensure contamination-free dispensing with Thermo Scientific™ Nalgene™ Wash Bottles made with Teflon™ FEP, useful for trace element work. These phthalate-free bottles offer excellent chemical resistance and are molded entirely of fluoropolymers. Designed to dispense through the top with a closure and stem molded in one piece for uniform leakproof† service. The precision-molded tip provides a straight, steady stream and ultimate control without sputtering.

  • With Tefzel™ ETFE screw closure/stem and draw tube
  • Demonstrates excellent chemical resistance to nearly any chemical in your lab including solvents—won't become brittle or crack
  • Inert fluoropolymer construction is low in extractables and low binding—useful for trace element work
  • Tip can be cut back to provide increased flow
  • Tight fit of draw tube and closure prevents separation when squeezing bottle
  • Autoclavable/Leakproof†/Transparent

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Capacity 4 oz., 125 mL
Capacity (Metric) 125 mL
Capacity (English) 4 oz.
Closure Material ETFE
Material FEP
Closure Size 24 mm
Closure Type Screw

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.