Thermo Scientific™ Nalgene™ Wide-Mouth Amber HDPE Economy Bottles with Closure Available on GSA/VA Contract for Federal Government customers only.

Utilize Thermo Scientific™ Nalgene™ Wide-Mouth Amber HDPE Economy Bottles for light-duty, general purpose applications where a heavier bottle is not required.

Manufacturer: Thermo Scientific™ DS21850002

 View more versions of this product

Catalog No. 03-313-3B

  Check Availability
Add to Cart

Disclaimers:

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement. † The term “leakproof” applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.


    Specifications

    Sterility Nonsterile
    Closure Color Amber,Amber
    Closure Material Polypropylene (PP)
    Capacity (Metric) 60mL
    Closure Liner Linerless
    Closure Type Screw closure,Screw closure
    Material HDPE
    Mouth Wide
    Neck Finish 28mm,28mm
    No. per Case 72
    Shape Round
    Capacity (English) 2 oz.
    Certifications/Compliance Meets U.S. Pharmacopoeia 23 requirements for maximum light transmission
    Diameter (Metric) Inner Neck 21mm
    Height (Metric) 86mm,86mm
    No. per Pack 72
    Closure Size 28mm,28mm
    Color Amber
    Description Amber Wide-Mouth Economy Bottle
    Diameter (Metric) 39mm,39mm
    Capacity 2 oz., 60mL

    Conduct light-duty, general purpose applications where a heavier bottle is not required with Thermo Scientific™ Nalgene™ Wide-Mouth Amber HDPE Economy Bottles with Closure. These high density polyethylene bottles are lightweight versions of the original Nalgene Amber Lab Quality bottle. Opaque amber color reduces UV light transmissions to protect light-sensitive liquids. Useful for storage, shipping and packaging, they offer excellent chemical resistance to most acids, bases and alcohols.

    Features:

    • Economical and recyclable; designed for single use
    • Can be used in freezer to -100°C (-148°F) for long term storage
    • Linerless caps ensure leakproof performance without a liner that can wrinkle, cause leaks and contaminate your solutions
    • Meets U.S. Pharmacopoeia 23 requirements for maximum light transmission
    • Leakproof†

    Includes:

    Amber polypropylene screw closures

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit