Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Nalgene™ Wide-Mouth HDPE Economy Bottles with Closure Available on GSA/VA Contract for Federal Government customers only.

Click to view available options
Capacity (Metric):
30 mL
60 mL
125 mL
250 mL
500 mL
1 L

Perform general purpose laboratory applications with  Thermo Scientific™ Nalgene™ Wide-Mouth HDPE Economy Bottles with Closure.

Perform general purpose laboratory applications with Thermo Scientific™ Nalgene™ Wide-Mouth HDPE Economy Bottles with Closure: a leakproof, lighter-weight and more flexible version of Nalgene Lab Quality Bottles.

  • Economical and recyclable
  • Wide mouth makes these bottles easy to fill with solids or liquids
  • Linerless caps ensure leakproof performance without a liner that can wrinkle, cause leaks and contaminate your solutions
  • Leakproof†

Includes:

Polypropylene screw caps

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Closure Type Screw Cap
Closure Size 28 mm
Diameter (Metric) 34 mm
Mouth Wide
Height (Metric) 63 mm
Closure Liner Linerless
Closure Material Polypropylene
Shape Round
Capacity 1 oz., 30 mL
Capacity (Metric) 30 mL
Capacity (English) 1 oz.
Color Natural Translucent
Description Translucent Wide-Mouth Economy Bottle
Diameter (Metric) Inner Neck 21 mm
Material HDPE
No. per Case 72
No. per Pack 72
Sterility Non-sterile
Closure Color Natural, translucent
Neck Finish 28 mm
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement. † The term “leakproof” applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.