Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Nalgene™ Wide-Mouth LDPE Bottles with Closure: Bulk Pack

Easily fill these durable and translucent chemical-free LDPE bottles.

Manufacturer:  Thermo Scientific™ 3121030001

 View more versions of this product

Catalog No. 03-313-415


Add to cart

Description

Description

Easily fill and dispense with Thermo Scientific™ Nalgene™ Wide-Mouth LDPE Bottles with Closure. These translucent bottles are constructed of natural low-density polyethylene, offering durability, clarity and chemical resistance.

Features:
  • Natural polypropylene closures
  • Ideal for trace metal analysis because of LDPE low trace metal content
  • Uniform walls that resist splitting and puncturing
  • Leakproof†
Specifications

Specifications

1 oz., 30mL
1 oz.
Polypropylene (PP)
Wide-Mouth Bottle
LDPE
1000
Natural
34mm
Wide
Round
30mL
Manufactured in compliance with ISO 13485:2003 quality requirements. Bottles and Closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Class VI.
Natural
21mm
1000
Non-sterile
28mm
63mm
28mm
Screw closure (bulk packed, unassembled)
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement. The term “leakproof” applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for two minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.