Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Nalgene™ Wide-Mouth PMP Bottles with Closure Available on GSA/VA Contract for Federal Government customers only.

Carry out a wide array of applications with chemically-resistant Thermo Scientific™ Nalgene™ Wide-Mouth PMP Bottles.

Manufacturer:  Thermo Scientific™ 21070004

 View more versions of this product

Catalog No. 02-924-20A



Add to cart

Description

Description

Carry out a wide array of applications with chemically-resistant Thermo Scientific™ Nalgene™ Wide-Mouth PMP Bottles that easily withstand a temperature range from 20° to 175°C (68° to 347°F) and repeated autoclaving even at 150°C (302°F).

  • Designed to tolerate a wide range of temperatures
  • Resistant to acids and bases
  • Better clarity than other bottles of similar chemical resistance
  • Linerless caps for leakproof† performance

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Specifications

4 oz., 125mL
4 oz.
Linerless
Wide-Mouth Bottle
Polymethylpentene
4
Natural
46mm
Wide
Round
125mL
Polypropylene (PP)
Clear
28mm
24
Non-sterile
33mm
114mm
33mm
Screw closure
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement. The term “leakproof” applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for two minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.