Thermo Scientific™ Nalgene™ Wide-Mouth PPCO Bottles with Closure: Bulk Pack, Autoclavable

Store materials in Thermo Scientific™ Nalgene™ Wide-Mouth PPCO Bottles, featuring leakproof construction and a wide mouth for easy filling.

Manufacturer: Thermo Scientific™ 3121050002

 View more versions of this product

Catalog No. 03-313-57

  Check Availability
Add to Cart

Disclaimers:

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement. The term “leakproof” applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for two minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.


    Specifications

    Sterility Nonsterile
    Capacity (Metric) 60mL
    Capacity (English) 2 oz.
    Certifications/Compliance Manufactured in compliance with ISO 13485:2003 quality requirements. Bottles and Closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Class VI.
    Closure Material Polypropylene (PP)
    Closure Type Screw closure (bulk packed, unassembled)
    No. per Pack 1000
    Shape Round
    Closure Color Natural, translucent
    Closure Size 28mm
    Color Natural, translucent
    Description Wide-Mouth Bottle
    Diameter (Metric) 39mm
    Diameter (Metric) Inner Neck 21mm
    Height (Metric) 86mm
    Material Polypropylene copolymer (PPCO)
    Mouth Wide
    Neck Finish 28mm
    No. per Case 1000
    Capacity 2 oz., 60mL

    Store materials in Thermo Scientific™ Nalgene™ Wide-Mouth PPCO Bottles, featuring leakproof† construction and a wide mouth for easy filling and dispensing. These translucent, polypropylene copolymer bottles offer better clarity than high density polyethylene bottles.

    • Polypropylene closures
    • Uniform walls that resist splitting and puncturing
    • Autoclavable
    • Bulk packed

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit