Thermo Scientific™ Nalgene™ Wide-Mouth PPCO Economy Bottles with Closure Available on GSA/VA Contract for Federal Government customers only.

Perform light-duty, general purpose applications where heavier bottles are not required with Thermo Scientific™ Nalgene™ Wide-Mouth PPCO Economy Bottles with Closure.

Manufacturer: Thermo Scientific™ 21870002

 View more versions of this product

Catalog No. 02-925-137

  Check Availability
Add to Cart

Disclaimers:

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement. The term “leakproof” applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for two minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.


    Specifications

    Item Description PP WM Economy Bottle 60ml
    Sterility Nonsterile
    Capacity (Metric) 60mL
    Closure Color Natural, translucent,Natural, translucent
    Closure Material Polypropylene (PP)
    Closure Liner Linerless
    Closure Size 28mm,28mm
    Color Natural, translucent
    Diameter (Metric) 39mm,39mm
    Diameter (Metric) Inner Neck 21mm
    Height (Metric) 86mm,86mm
    Mouth Wide
    No. per Pack 72
    Shape Round
    Capacity (English) 2 oz.
    Closure Type Screw closure,Screw closure
    Description Wide-Mouth Bottle
    Material Polypropylene Copolymer (PPCO)
    Neck Finish 28mm,28mm
    No. per Case 72
    Capacity 2 oz., 60mL

    Perform light-duty, general purpose applications where heavier bottles are not required with Thermo Scientific™ Nalgene™ Wide-Mouth PPCO Economy Bottles with Closure. These bottles are lightweight versions of the original Nalgene lab quality bottle.

    Features:

    • Economical and recyclable
    • Translucent for easy viewing of liquid levels
    • Linerless caps for leakproof† performance without a liner that can wrinkle, cause leaks and contaminate your solutions
    • Autoclavable

    Includes:

    Polypropylene screw closures

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit