Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Nalgene™ Wide-Mouth Translucent Amber HDPE Packaging Bottles with Closure: Bulk Pack

Protect light-sensitive products with Thermo Scientific™ Nalgene™ Wide-Mouth Translucent Amber HDPE Packaging Bottles.

Manufacturer:  Thermo Scientific™ 3121840001

 View more versions of this product

Catalog No. 02-923-133

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.


Description

Description

Protect light-sensitive products with Thermo Scientific™ Nalgene™ Wide-Mouth Translucent Amber HDPE Packaging Bottles. These translucent, high-density polyethylene bottles meet USP requirements for light-resistant containers.

Features:
  • Translucent amber HDPE bottle with opaque amber PP closure
  • Protects light-sensitive products while allowing user to see contents
  • Wide mouth for easy filling and dispensing of liquids and powders
  • Leakproof†

Ordering Information:

Bottles and closures are packed in separate polybags within the same carton.

Specifications

Specifications

1 oz., 30mL
1 oz.
Polypropylene (PP)
Wide-Mouth Packaging Bottles
HDPE
1000
28-415mm
63mm
28mm
Screw closure (bulk packed, unassembled)
30mL
Manufactured in compliance with ISO 13485:2003 quality requirements. Bottles and Closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Classs VI. Product meets the requirements for light-resistant containers per USP latest edition.
Amber Opaque
21mm
1000
Opaque amber
34mm
Wide
Round
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement. The term “leakproof” applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for two minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.