Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ NanoDrop™ 3300 Fluorospectrometer
GSA_VA

Choose this versatile, cost-effective fluorospectrometer for broad spectrum fluorescence analysis.

Manufacturer:  Thermo Scientific™ ND3300

 View more versions of this product

Catalog No. ND3300


Add to cart

Description

Description

Choose the versatile, cost-effective Thermo Scientific™ NanoDrop 3300 Fluorospectrometer for broad spectrum fluorescence analysis. Using a patented technology, it uses as little as 1 μL of sample volume.

The NanoDrop 3300 significantly lowers the mass detection limit more than an order of magnitude, compared to conventional fluorometers. With its advanced features and analysis options, the NanoDrop 3300 allows for a diverse range of measurements from routine RiboGreen, PicoGreen, and GFP to advanced nanoparticle and FRET analysis.
  • Small footprint, fast measurement, and easy to use
  • Sample size as small as 1μL
  • UV, Blue and White LED excitation, covering a broad wavelength range
  • No filter changes
  • No expensive monochromator
  • Ability to run diverse applications
  • Customize applications specific to your research
  • Measures multiple fluorophores from a single sample
  • Tools to eliminate the guesswork
  • Provides both spectral and quantitative data
  • No external power supply is required; all operating power is supplied by the USB port on the PC.

Compatible with:

Professional versions of Microsoft™ Windows™ 7 (32 and 64 bit), Windows 8.1 (64 bit), Windows 10 (64 bit)

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Specifications

ND-3300
UL/CSA and CE
1 μL
UV: 365 nm, Blue: 470 nm, White: 460 to 650 nm
Fluorospectrometer
Nucleic Acid Quantification, DNA Quantification, RNA Quantification, Protein Quantification
±1nm
20 cm
1.5 kg
NanoDrop 3300 Fluorospectrometer
USB
2048-element linear silicon CCD array
NanoDrop™
400 to 750 nm
Light emitting diodes
14 cm
3.3 lb
5 VDC
SDS
Documents
Product Certifications
Accessories
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit

US Patents 6,628,382 and 6,809,826.