Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ NanoDrop™ 3300 Fluorospectrometer Available on GSA/VA Contract for Federal Government customers only.

Choose this versatile, cost-effective fluorospectrometer for broad spectrum fluorescence analysis.

Manufacturer:  Thermo Scientific™ ND3300LAPTOP

 View more versions of this product

Catalog No. 13-400-414


Add to cart

Description

Description

Choose the versatile, cost-effective Thermo Scientific™ NanoDrop 3300 Fluorospectrometer for broad spectrum fluorescence analysis. Using a patented technology, it uses as little as 1 µL of sample volume.

The NanoDrop 3300 significantly lowers the mass detection limit more than an order of magnitude, compared to conventional fluorometers. With its advanced features and analysis options, the NanoDrop 3300 allows for a diverse range of measurements from routine RiboGreen, PicoGreen, and GFP to advanced nanoparticle and FRET analysis.
  • Small footprint, fast measurement, and easy to use
  • Sample size as small as 1µL
  • UV, Blue and White LED excitation, covering a broad wavelength range
  • No filter changes
  • No expensive monochromator
  • Ability to run diverse applications
  • Customize applications specific to your research
  • Measures multiple fluorophores from a single sample
  • Tools to eliminate the guesswork
  • Provides both spectral and quantitative data
  • No external power supply is required; all operating power is supplied by the USB port on the PC.

Compatible with:

Professional versions of Microsoft™ Windows™ 2000, XP, Vista™ and Windows™ 7 (32- and 64-bit)

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Specifications

Fluorospectrometer
5 VDC
USB
3 light emitting diodes (LEDs)
UL/CSA and CE
Laptop Computer
1nm
Fluorescence spectroscopy
Nucleic acid, protein and custom fluorophores
UV: 365 nm, Blue: 470 nm,White: 460-650 nm
NanoDrop 3300 Fluorospectrometer with Laptop Computer
2048-element linear silicon CCD array
1µL
1.5kg
SDS
Documents
Accessories
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit

US Patents 6,628,382 and 6,809,826.