Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ NanoDrop™ 8000 Spectrophotometer Available on GSA/VA Contract for Federal Government customers only.

Thermo Scientific™ NanoDrop 8000 is a muti-sample micro-volume UV-Vis spectrophotometer.

$18400.00 - $19800.00

Specifications

Absorbance Range 0 - 75Abs
Accuracy 0.003 *SD of 10 individual measurements at 0.74Abs
Certifications/Compliance UL/CSA and CE
Connections USB
Detector Type 2048-element linear silicon CCD array
View More Specs

Products 2
Catalog Number Mfr. No. Description Price Quantity & Availability  
Catalog Number Mfr. No. Description Price Quantity & Availability  
ND8000 Available on GSA/VA Contract for Federal Government customers only.
Accessories View Documents
Thermo Scientific™
840281300
NanoDrop 8000 Microvolume UV-Vis spectrophotometer Each for $18,400.00
Add to cart
 
13-400-413 Available on GSA/VA Contract for Federal Government customers only.
Accessories View Documents
Thermo Scientific™
ND8000LAPTOP
Microvolume spectrometer with laptop Each for $19,800.00
Add to cart
 
Description

Description

Accelerate your research with the Thermo Scientific™ NanoDrop™ 8000 Microvolume UV-Vis Spectrophotometer providing quick, easy nucleic acid and protein quantification.Perfect for higher throughput workflows, the NanoDrop 8000 instrument can measure multiple samples simultaneously using only 1- 2 µL of sample. Using an 8-channel pipette to dispense samples on a linear array of pedestals, you can easily measure 96 samples in less than six minutes.

The NanoDrop 8000 allows scientists to quickly and easily quantify and assess purity of samples such as proteins and nucleic acids. Using an 8-channel pipetter to dispense samples onto an array of pedestals, analyze 96 samples in less than six minutes.

Key Features and Benefits

  • Designed for micro-volume (1µL) samples
  • No dilutions required, even for high concentration samples
  • Direct, easy measurements from tubes or 96-well plates
  • Can measure multiple samples in one measurement cycle, up to eight samples at one time
  • Single sample mode
  • Preconfigured methods for common applications such as Nucleic Acid, Protein A280, Microarray, Protein and Labels, Pierce 660, Bradford, BCA, Lowry and more
  • User-friendly software for creating custom methods and options to design reports and export data
  • Patented sample retention system eliminates the need for cuvets
  • Full spectrum (220 to 750nm)
  • Calculates sample purity ratios (260/280)

Includes:

USB cable and operating software

Compatible with:

Microsoft Windows 7 Professional (32-bit and 64-bit), Windows 8 (32- and 64-bit), and Windows 10 Pro (64-bit)

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Specifications

0 - 75Abs
UL/CSA and CE
2048-element linear silicon CCD array
1µL
<20 sec.
Microsoft Windows 7 Professional (32-bit and 64-bit), Windows 8 (32- and 64-bit), and Windows 10 Pro (64-bit)
12VDC
0.003 *SD of 10 individual measurements at 0.74Abs
USB
Xenon flash lamp
24 x 32 cm
0.2 and 1.0 mm
Spectrophotometer
220 - 750 nm

US Patents 6,628,382 and 6,809,826.

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit