Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PYREX™ Narrow Mouth Heavy-Duty Glass Erlenmeyer Flask PROMO
The Narrow Mouth Heavy-Duty Glass Erlenmeyer Flask is constructed of PYREX™ for durability. Erlenmeyer style, rugged tooled top finish and wide mouth.
$19.81 - $33.34
Specifications
Material | Pyrex™ |
---|---|
Includes | No Stopper |
Neck Style | Narrow Mouth |
Writing Surface | Large Enamel Marking |
Disposable | No |
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity & Availability | |||||
10-040-CAC22
|
PYREX™
498050AC22 |
50 mL |
Pack of 12 for $33.34
Case of 4 PK for $160.38 |
|
10-040-DAC22
|
PYREX™
4980125AC22 |
125 mL |
Pack of 12 for $33.25
Case of 4 PK for $154.73 |
|
10-040-HAC22
|
PYREX™
4980500AC22 |
500 mL |
Pack of 6 for $19.81
Case of 6 PK for $138.48 |
|
10-040-FAC22
|
PYREX™
4980250AC22 |
250 mL | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | N/A |
10-040-KAC22
|
PYREX™
49801LAC22 |
1 L | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | N/A |
Description
- Use these flasks for a variety of applications.
- PYREX™ Narrow Neck Heavy-Duty Erlenmeyer Flasks are designed for longer life and increased user safety.
- Top style: Reinforced tooled
Specifications
Pyrex™ | |
Narrow Mouth | |
No | |
Non-sterile |
No Stopper | |
Large Enamel Marking | |
Narrow |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title