Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Nasco Whirl-Pak™ Disposable Sample Bag

Supplier: Nasco B01183
Specifications
Sample Bag with Labeling Area | |
4 oz. | |
Clear | |
Polyethylene | |
20/Pk. | |
Plastic | |
-320°F to +180°F |
Not Autoclavable | |
Tape and Wire | |
Single-use | |
4 oz. | |
Cardboard | |
Ethylene Oxide Gas | |
-196°C to +82°C |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction