Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
ORS Nasco Nashua™ Premium Duct Tape - Series 357
Outstanding performance over wide range of temperatures and has superior tensile strength
Supplier: ORS Nasco 5733570020000
This item is not returnable.
View return policy
Description
- Width: 2 in. (5.1cm)
- Length: 60 yd. (54.9m)
- Thickness: 13mil
- Adhesion to steel: 50 oz./in.
- Resistant to delamination, tearing and curling
- Color: Silver
Specifications
Self-adhesive | |
Tape | |
60 yd. | |
2 in. |
Silver | |
1 Roll | |
54.9 m |
Provide Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction