Thermo Scientific™ National Electronic Crimpers and Decrimpers Available on GSA/VA Contract for Federal Government customers only.

Attach or remove aluminum seals with the single press of a button.

Manufacturer: Thermo Scientific™ ECR11C

 View more versions of this product

Catalog No. 03-377-452

  Check Availability
Add to Cart

Disclaimers:

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.


    Specifications

    Product Line National™
    For Use With 11mm Crimp Caps
    Voltage 110-240V
    Description 11mm Electronic Crimper, Gen 3, 110-240V
    Type Electronic Crimper
    Item Description 11mm Electronic Crimper, 110-240V
    Vial Closure Size 11mm
    Quantity 1

    Attach or remove aluminum seals with the single press of a button. Thermo Scientific™ National Electronic Crimpers and Decrimpers offer adjustable crimp settings compatible with most cap types.

    Electronic crimpers provide secure, reproducible crimps. A single press of the button both closes the crimping jaws to attach the seal and opens them to release the vial. Decappers provide quick and easy removal with a single press of the operation button.

    • Adjustable crimp settings allow compatiblity with standard aluminimum, pressure-release, tin-plated steel and bimetal two-piece seals†
    • Ergonomic design reduces wrist strain
    • Controls and indicator lights are visible and accessible for left- or right-handed operation
    • Crimpers and decappers can be operated while plugged in and recharging
    • Vials can be crimped or decapped while they remain in most standard removable sample trays
    • Crimp-force sensing automatically determines when a proper seal has been formed and opens the jaws to release the vial
    Includes:
    • Built-in long-life lithium ion rechargeable battery with low battery
    • Universal 100V–240V charger with plug adaptors for most power outlets
    Ordering Information:
    Replacement battery available separately.

    Note: † Flip top seals with plastic buttons on the top are not compatible with the electronic crimpers

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit