Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ National 12 x 96mm Glass Vials for Automated TOC analyzers
Thermo Scientific™ National 12 x 96mm Glass Vials for Automated TOC Analyzers are available in open top or screw-thread designs.
Specifications
Volume (Metric) Working | 5 mL |
---|---|
Closure Size | 10-425 |
For Use With (Equipment) | Shimadzu Model ASI-5000 |
Catalog Number | Mfr. No. | Description | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Description | Price | Quantity & Availability | |||||
03-397-12
|
Thermo Scientific™
C40101296 |
Screw Thread TOC Vial, Polypropylene Cap with PTFE septum |
Item Discontinued
This item has been discontinued by the supplier. Please Sign In to view product availability in your area. View alternate product |
N/A | |||||
Description
Thermo Scientific™ National 12 x 96mm Glass Vials for Automated TOC Analyzers are available in open top or screw-thread designs.
- Maximum fill volume: 5mL
- Superior quality N-51A clear borosilicate glass
- 5mL sample vial is designed for use in the Shimadzu™ Model ASI-5000
- Screw thread vial fits standard 10-425 closures (included with pre-assembled product)
- Open-top vial was designed in cooperation with the original equipment manufacturer
Specifications
5 mL | |
10-425 | |
Shimadzu Model ASI-5000 |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title