Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ 2mL Nonsterile Centrifugal Filters
Filter volumes up to 2mL with these 2mL polypropylene centrifugal filters
Supplier: Thermo Scientific™ F25203
Description
Filter volumes up to 2mL with these Thermo Scientific™ National 2mL Nonsterile Centrifugal Filters. The filters feature a virgin polypropylene filter housing with tapered 5mL, capped receiver tube, and can be used with any benchtop or floor model laboratory centrifuge.
- 5,000xG maximum centrifugal force
- Nonsterile
- Bulk packed
Specifications
Nylon Membrane; 0.2µm Pore Size | |
Nylon | |
Non-sterile | |
Target2 | |
2 mL |
Benchtop or Floor Model Centrifuge | |
0.2 μm | |
Polypropylene | |
Centrifugal Filter |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction