Learn More
Thermo Scientific™ 2mL Nonsterile Centrifugal Filters
Description
Filter volumes up to 2mL with these Thermo Scientific™ National 2mL Nonsterile Centrifugal Filters. The filters feature a virgin polypropylene filter housing with tapered 5mL, capped receiver tube, and can be used with any benchtop or floor model laboratory centrifuge.
- 5,000xG maximum centrifugal force
- Nonsterile
- Bulk packed
Specifications
Specifications
| Description | Nylon Membrane; 0.45µm Pore Size |
| For Use With (Equipment) | Benchtop or Floor Model Centrifuge |
| Material (Membrane) | Nylon |
| Pore Size | 0.45 μm |
| Sterility | Non-sterile |
| Housing Material | Polypropylene |
| Product Line | Target2 |
| Type | Centrifugal Filter |
| Volume (Metric) | 2 mL |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.