Thermo Scientific National 2mL Screw Thread Vials with Caps and Septa

The convenience of a screw thread and the outer profile of a crimp vial for the broadest autosampler compatibility.

Manufacturer: Thermo Scientific C4000-93P

 View more versions of this product

Catalog No. 03-377-465

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Septa Bonded Natural PTFE/Clear silicone
    Pre-slit Pre-slit
    Color Clear
    Type Assembled Vial Kit
    Vial Closure Size 9mm
    Vial Volume (Metric) 2mL
    Closure Color Pink
    Closure Type Screw Top
    Item Description 9mm; Clear; Nat. PTFE/Silicone, Pre-slit
    Description Clear, 9mm Wide-opening, Short screw thread, Pink caps, Bonded Natural PTFE/Clear silicone pre-slit septa

    Thermo Scientific™ National 2mL Screw Thread Vials with Caps and Septa offer the convenience of a screw thread and the outer profile of a crimp vial for the broadest autosampler compatibility.

    • Superior quality 33 expansion borosilicate clear glass (Type 1, Class A) or 51A amber glass
    • Uniformly flat bottom for security with inserts
    • I-D™ vials feature write-on patch with graduations at 0.5, 1.0, and 1.5mL
    • Deactivated vials are treated with NSC Silanization
    • Pre-assembled caps and septa minimize contamination from handling
    • Bonded caps feature PTFE/Silicone Septum electrolytically bonded into the cap, reducing septa push-through when used with blut tip needles on high-speed autosamplers

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit