Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ 750μL Nonsterile Micro-Centrifugal Filters

Catalog No. 03377164
Change view
Click to view available options
Material (Membrane):
Cellulose Acetate
Nylon
PTFE
PVDF
Regenerated Cellulose
Pore Size:
0.2 μm
0.22 μm
0.45 μm
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material (Membrane) Pore Size
03-377-164 PVDF 0.45 μm
03-377-159 Cellulose Acetate 0.22 μm
06-406-190 PTFE 0.45 μm
03-377-160 Cellulose Acetate 0.45 μm
03-377-161 Nylon 0.2 μm
03-377-162 Nylon 0.45 μm
03-377-163 PVDF 0.2 μm
03-377-165 Regenerated Cellulose 0.2 μm
03-377-166 Regenerated Cellulose 0.45 μm
06-406-19N PTFE 0.2 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 03-377-164 Supplier Thermo Scientific™ Supplier No. F25176
Add to Cart
Add to Cart

Filter volumes as low as 50μL with low hold-up volume with these 750μL polypropylene micro-centrifugal filters.

Filter volumes as low as 50μL with low hold-up volume with these Thermo Scientific™ National 750μL Nonsterile Micro-Centrifugal Filters. The filters feature a virgin polypropylene filter housing with tapered 2mL, capped receiver tube, and can be used with any benchtop microcentrifuge.

  • 10,000xG maximum centrifugal force
  • Nonsterile
  • Bulk packed
TRUSTED_SUSTAINABILITY

Specifications

Description PVDF Membrane; 0.45µm Pore Size
For Use With (Equipment) Centrifuge
Material (Membrane) PVDF
Pore Size 0.45 μm
Sterility Non-sterile
Housing Material Polypropylene
Product Line Target2
Type Microcentrifugal Filter
Volume (Metric) 750 μL

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.