Thermo Scientific™ National Economy Vials

Thermo Scientific™ National Economy Vials are offered as clear or amber, in a range of styles to meet specific application needs.

Manufacturer: Thermo Scientific™ 60180711

 View more versions of this product

Catalog No. 03-250-619

  Check Availability
Add to Cart

    Specifications

    For Use With Thermo Scientific, Agilent, PE, Shimadzu, Varian,
    Type Amber Snap Top Vial
    Description 2mL; Amber; Snap cap
    Vial Closure Size 11mm
    Diameter 12mm
    Vial Volume (Metric) 2mL
    Item Description 60180-711

    Thermo Scientific™ National Economy Vials are offered as clear or amber, in a range of styles to meet specific application needs.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit