Thermo Scientific National Inserts for 15 x 45mm 4mL Vials

Thermo Scientific™ National Vial Inserts offer a variety of options incuding glass conical, Polyspring and pulled point.

Manufacturer: Thermo Scientific C4015-642

 View more versions of this product

Catalog No. 03-375-39B

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    For Use With 15 x 45mm 4mL Vials
    Vial Volume (Metric) 500µL
    Type Flanged lip, requires C4015-640 metal spring
    Features Glass Conical Insert, Pulled Point
    Item Description C4015-642

    Thermo Scientific™ National Vial Inserts offer a variety of options incuding glass conical, Polyspring and pulled point.

    • Have a nominal O.D. of 6 or 8mm to fit 15 x 45 4mL vials
    • Deactivated inserts are NSC Silanized

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit