Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
National Marker™ Colored Delineator Tape
Clear laminate on tape surface resists abrasion, dirt, oil, and chemicals
Supplier: National Marker™ T202 36
Description
Pressure-sensitive adhesive back sticks to painted or unpainted concrete, metal, or wood.
Compliance
Colors allow conformance to OSHA 1910.144 marking requirements.
Specifications
Delineator Tape | |
108.26 ft. x 2 in. (33 m x 5.08 cm) | |
Black, Yellow | |
Floor markings in high traffic areas | |
33 m | |
2 in. |
Vinyl | |
Pressure Sensitive Adhesive | |
OSHA 1910.144 | |
108.26 ft. | |
6 mil | |
5.08 cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction