Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
National Marker™ Danger Acetylene Signs
Specifications
Color | Red on White |
---|---|
Product Type | OSHA sign |
Displayed Text | DANGER Acetylene |
Certifications/Compliance | OSHA 29 CFR 1910.145 |
Quantity | 1 Ea. |
Catalog Number | Mfr. No. | Material | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Material | Price | Quantity & Availability | |||||
17-985-37A
|
National Marker™
D 3 P |
Vinyl | Item Discontinued This item has been discontinued and is no longer available. Please reach out to your sales representative. | N/A | |||||
17-985-37C
|
National Marker™
D 3 R |
Plastic | Item Discontinued This item has been discontinued and is no longer available. Please reach out to your sales representative. | N/A | |||||
Specifications
Red on White | |
DANGER Acetylene | |
1 Ea. | |
7 in. |
OSHA sign | |
OSHA 29 CFR 1910.145 | |
Indoor and outdoor use | |
10 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title