National Marker Danger Acetylene Signs

Manufacturer: National Marker Co.Supplier Diversity Partner D 3 R

 View more versions of this product

Catalog No. 17-985-37C

  Check Availability
Add to Cart

    Specifications

    Message Danger Acetylene
    Width (English) 10 in.
    For Use With (Application) Indoor and outdoor use
    Height (English) 7 in.
    Material Rigid Plastic
    Certifications/Compliance OSHA 29 CFR 1910.145
    Quantity Each
    Temperature Range (English) 183°F
    Temperature Range (Metric) 84°C
    Thickness 0.05 in.
    Color Red, Black on White,Red, Black on White
    Type OSHA sign

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit