National Marker™ NFPA Decals

Diamond-shaped 10.2cm (4 in. ) decals with a variety of messages

 View more versions of this product

Catalog No. 17-981-57B

  Check Availability
Add to Cart

    Specifications

    Display Text OXY
    Format Label
    Height (English) 5 in.
    Height (Metric) 12.7cm
    Material Vinyl
    Product Type NFPA Label Symbol
    Quantity 5 Pack
    Color Black, White
    Thickness (English) 0.0045mil
    Width (English) 5 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit