Learn More
Thermo Scientific™ 9mm Non-Assembled Clear Screw Thread Wide Opening Autosampler Vial Kits
Save time and reduce the risk of contamination using this convenience kit. Each kit includes 100 clear glass vials and 100 screw thread caps with pre-assembled septa.
Supplier: Thermo Scientific™ C5000186WR
Description
Save time during sample preparation and reduce the risk of contamination using Thermo Scientific™ 9mm Wide Opening Clear Vial Convenience kits (Unassembled). Each kit includes 100 clear glass vials and 100 screw thread caps with pre-assembled septa. Reusable two-compartment trays protect vials and closures while keeping matching supplies together. Clear trays to make it easy to keep track of available supplies without opening containers. Choose from Thermo Scientific™, Thermo Scientific™ National™, and Thermo Scientific™ Chromacol™ brands.
Features of Target DP 9mm Vial Closures (included in kits):
- Septa push through nearly eliminated due to improved interior geometry without the need for bonding
- Increased sealing capability
- AVCS provides the freedom to select the best septum for your instrument and applications
- Cost efficient alternative to current choices for resolving push through (bonded septa)
- Optimized ergonomics, fine texturing and evenly spaced ribbing for superior handling even with poorly fitting gloves
- Rough edges have been eliminated making it easier and more comfortable to use while improving autosampler operation
National C5000 Series Target DP 9mm Wide Opening 9mm Closure
Utilizing AVCS technology, the C5000 series wide opening closure increases the available injection area by over 7% providing greater area for injection needle penetration.
National C5000 Series Target DP 9mm Integral Membrane Closure
In addition to AVCS technology, the C5000 series closure provides a halogen and rubber-free sample handling environment for HPLC applications or applications where silicones and rubber septa are not suitable.
National C5000 Series Target DP 9mm Solid Closure
AVCS technology provides maximum protection of samples during long term storage. The protective top prevents accidental puncture of the septum and resulting sample loss. Can be stored down to -80°F.
Ordering Information:
All products in quantity of 100/PK.
Specifications
Red | |
12 mm | |
Glass, Silicone | |
Red PTFE/White Silicone/Red PTFE | |
Surestop | |
Polypropylene | |
32 mm | |
9 mm | |
9 mm |
9mm Wide Opening, patched, Red PTFE/White Silicone/Red PTFE Septum | |
Clear | |
No | |
Vial: C4000-1W, Closure: C5000-53R | |
2 mL | |
Screw Cap, Open Top, 6 mm hole | |
Assembled Screw Vial AVCS Convenience Kit | |
Yes |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.