Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
National Public Seating™ Folding Chair Caddy
For storing and transporting folding chairs in upright position.
$398.00 - $536.00
Specifications
For Use With (Application) | Storage and transportation of folding chairs in vertical position |
---|---|
Height (English) | 38.5 in. |
Height (Metric) | 97.7 cm |
Quantity | 1 Ea. |
Width (English) | 19.25 in. |
Catalog Number | Mfr. No. | Depth (English) | Holds | Weight (English) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Depth (English) | Holds | Weight (English) | Price | Quantity & Availability | |||
S98127MF
|
National Public Seating™
DY50 |
109.5 in. | 50 Chairs | 67 lb. |
Each for $536.00
|
|
|||
S98126MF
|
National Public Seating™
DY35 |
81 in. | 35 Chairs | 58 lb. |
Each for $398.00
|
|
|||
Description
- Constructed of brown powder-coated steel
- Two swivel and 2 stationary
- Three tubular handles
- Chair capacity: 35 and 50
- (4) 4 in. casters
- Ships in 1-3 days
- Weight: DY-35: 58 lb., DY-50: 67 lb.
- Accommodates folding chairs from 15.5W - 19 in.W
Order Info
Handle Dimensions: 38.5 and 31 in. H; 1 in. OD
Inside Truck Width: 19 in. with 2 in. lip
DY35 measures 76L x 19.25 in.W
DY50 measures 105L x 19 in.W
Warranty and Services
Five year manufacturer's warranty
Specifications
Storage and transportation of folding chairs in vertical position | |
97.7 cm | |
19.25 in. | |
48.8 cm | |
Folding Chair Caddy | |
Powder-coated Steel |
38.5 in. | |
1 Ea. | |
19 in. | |
48.26 cm | |
Dark Brown |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title