Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ National Target™ Snap-It™ Kits
Thermo Scientific™ National Target Snap-It Convenience Kits provide vials and Snap-it caps with prefitted septa in storage trays.
Supplier: Thermo Scientific™ C401174AW
Description
Thermo Scientific™ National Target Snap-It Convenience Kits provide vials and Snap-it caps with prefitted septa in storage trays.
- 2mL,12 × 32mm vials
- Choice of vial and preassembled seals with septa
- Packaged in two compartment benchtop storage trays
- Include matched quantities of vials and Snap-It caps with prefitted septa
- All items remain dust-free
Specifications
Clear | |
Amber | |
Yes | |
PTFE/Silicone, Pre-slit | |
Yes |
Amber Glass I-D; Septum: PTFE/Silicone, Pre-Slit | |
PTFE, Silicone | |
2 mL | |
PTFE, Silicone |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction