Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SP Scientific National Undercounter Glassware Washers: NLW-88 Basic

Clean glassware is essential. A National Undercounter Glassware Washer is made for use in university, pharmaceutical, bioresearch, chemical research, clinical, and industrial environments.

Specifications

Certifications/Compliance ISO 9001:2000, ETL ETLc
Depth (English) 24 in.
Depth (Metric) 60.96cm
Dimensions (D x W x H) Interior 19 x 21.5 x 25 in. (48.2 x 54.6 x 63.5cm)
For Use With (Application) Ideal for university, pharmaceutical, bioresearch, chemical research, clinical and industrial environments
View More Specs

Products 1
Catalog Number Mfr. No. Hertz Voltage Product Type Price Quantity & Availability  
Catalog Number Mfr. No. Hertz Voltage Product Type Price Quantity & Availability  
15-365-41
View Documents
SP Scientific
NLW88
60Hz 115V Undercounter Washer This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
N/A
Description

Description

Cost-effective choice for washing basic glassware. Simple-to-operate microprocessor control interface and multiple cycle selections ensure each load is processed with the minimum energy required.

  • Uses tap water only
  • Smart fill system has 14 water management and control features to maintain proper fluid level and prevent leak damage
  • 29° to 77°C (85° to 170°F) temperature selection range
  • Easy flexible loading; all models have 7 3/4 in. (20cm) upper rack clearance and 9 3/4 in. (25cm) lower rack clearance
  • Six wash programs
  • Automatic detergent and neutralizer dosing
  • Separate drain and wash pumps for high cleaning capability and controlled flowrate
  • Three separate filters trap debris located in front of units for easy access; no tools required for filter removal
  • Drain pump has magnetic impeller for protection from debris; units automatically reverse flow if debris is present
  • Safe to use on plastic labware because of the inline heating element and no exposed high-temperature components in the wash chamber

  • Fit in standard cabinet opening Adjustable legs on all models
  • High-quality Type 304 stainless-steel chamber for corrosion protection and long life
  • Acoustical and thermal insulation for ultra quiet operation
  • Manufactured in an ISO 9001:2000 registered facility
  • ETL/ETLc listed
  • All washers are available in a choice of undercounter installation versions, freestanding (FS) versions that have a stainless-steel outer cabinet, and freestanding mobile (FSM) versions that have stainless-steel outer cabinets and casters

Specifications

Specifications

ISO 9001:2000, ETL ETLc
60.96cm
Ideal for university, pharmaceutical, bioresearch, chemical research, clinical and industrial environments
18 to 60psi for tap water
44.9 gal.
24 in.
19 x 21.5 x 25 in. (48.2 x 54.6 x 63.5cm)
Type 304 Stainless Steel
29° to 77°C
170L
SDS
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit