Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Natural HDPE Cylinder Bottles with White Polypropylene Caps
Click to view available options
Capacity (English):
2 oz.
4 oz.
8 oz.
16 oz.
32 oz.
Capacity (Metric):
60 mL
120 mL
240 mL
480 mL
950 mL
Quantity:
12
24
48
77
180
240
800
Description
Natural HDPE Narrow-Mouth Cylinder Bottles:
- Shoulder style allows to pour small quantities without spilling
- Ideal for high-speed filling, demanding pharmaceutical specifications and the rough handling of interstate shipping
Polypropylene PE Foam/PTFE Lined Caps:
- Offers good impact strength, durability, thermal resistance, and pliability
- Autoclavable
- Liners consist of 3 plys: a low density foam core tightly sandwiched between two layers of polyethylene (LDPE)
- Liners are very resilient and have strong resistance to chemicals and moisture and help keep bottle or jar contents free of odor and taste interference
Specifications
Diameter (Metric) | 51 mm |
Closure Liner | Polyethylene Foam |
Closure Material | Polypropylene |
Closure Size | 24-410 mm |
Height (Metric) | 156 mm |
Product Type | Cylinder Bottle |
Capacity (Metric) | 240 mL |
Capacity (English) | 8 oz. |
Color | Natural |
Diameter (Metric) Outer Neck | 22 mm |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction