Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Natural HDPE Cylinder Bottles with White Polypropylene Caps
Shop All Fisherbrand Products

Click to view available options
Capacity (Metric):
60 mL
120 mL
240 mL
480 mL
950 mL
Quantity:
12
24
48
77
180
240
800
Description
Natural HDPE Narrow-Mouth Cylinder Bottles:
- Shoulder style allows to pour small quantities without spilling
- Ideal for high-speed filling, demanding pharmaceutical specifications and the rough handling of interstate shipping
Polypropylene PE Foam/PTFE Lined Caps:
- Offers good impact strength, durability, thermal resistance, and pliability
- Autoclavable
- Liners consist of 3 plys: a low density foam core tightly sandwiched between two layers of polyethylene (LDPE)
- Liners are very resilient and have strong resistance to chemicals and moisture and help keep bottle or jar contents free of odor and taste interference
Specifications
Specifications
| Capacity (Metric) | 950 mL |
| Capacity (English) | 32 oz. |
| Color | Natural |
| Diameter (Metric) Outer Neck | 25 mm |
| Diameter (Metric) Inner Neck | 20 mm |
| Height (Metric) With Closure | 241 mm |
| Material | HDPE |
| Quantity | 12 |
| Closure Color | White |
| Neck Finish | 28-400 |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction