Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Natural HDPE Cylinder Bottles without Caps

Click to view available options
Capacity (Metric):
120 mL

High Density Polyethylene, natural color, good chemical resistance

  • Shoulder style allows to pour small quantities without spilling
  • Ideal for high-speed filling, demanding pharmaceutical specifications and the rough handling of interstate shipping
Height (Metric) 121 mm
Closure Size 24-410 mm
Closure Included No
Mouth Narrow
Capacity (Metric) 120 mL
Capacity (English) 4 oz.
Color Natural
Diameter (Metric) Outer Neck 22 mm
Diameter (Metric) Inner Neck 17 mm
Material HDPE
Quantity 650
Type Cylinder Bottle
Diameter (Metric) Outer 41 mm
Neck Finish 24-410
Show More Show Less