Fisherbrand™ Natural HDPE Narrow-Mouth Cylinder Bottles with White Polypropylene PE Foam Lined Cap

Ideal for handling liquid samples in the lab. Fisherbrand™ Natural HDPE Narrow-Mouth Cylinder Bottles with Polypropylene PE Foam Lined Cap are translucent and impact resistant.

 View more versions of this product

Catalog No. 02-912-293A

  Check Availability
Add to Cart

Includes: Polypropylene PE Foam lined cap

    Specifications

    Capacity (Metric) 480mL
    Closure Type Screw
    Color Natural
    Capacity (English) 16 oz.
    Product Type Cylinder Bottle
    Closure Color White
    Closure Material Polypropylene
    Material HDPE
    Liner Material PE Foam
    Mouth Narrow
    Neck Finish 24-410
    Quantity 153/Cs.
    Shape Cylindrical

    Natural HDPE Narrow-Mouth Cylinder Bottles

    • Shoulder style allows to pour small quantities without spilling
    • Ideal for high-speed filling, demanding pharmaceutical specifications and the rough handling of interstate shipping
    Polypropylene PE Foam/PTFE Lined Caps
    • Offers good impact strength, durability, thermal resistance, and pliability
    • Autoclavable
    • Liners consist of 3 plys: a low density foam core tightly sandwiched between two layers of polyethylene (LDPE)
    • Liners are very resilient and have strong resistance to chemicals and moisture and help keep bottle or jar contents free of odor and taste interference

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit