Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ HDPE Oblong Bottles with Polypropylene Caps
Click to view available options
Capacity (Metric):
125 mL
250 mL
500 mL
1000 mL
1250 mL
Neck Finish:
38-400
43-400
53-400
Quantity:
6
12
24
48
116
168
Description
- Natural HDPE Wide Mouth Oblong Bottles offer a space saving design for the workbench.
- Bottles feature a wide mouth opening, ideal for sampling solids and powders.
- HDPE provides an excellent moisture barrier and are impact resistant.
- Ideal for high-speed filling, demanding pharmaceutical specifications and rough handling when shipping.
- HDPE provides moisture barrier and are impact resistant
- Polypropylene closures with foamed polyethylene liners offer good chemical resistance including acids, alcohols, alkalis, aqueous products, cosmetics, household oils and solvents
Specifications
Closure Material | Polypropylene |
Closure Size | 53-400 mm |
Closure Liner | Polyethylene Foam |
Product Type | Oblong Bottle |
Capacity (Metric) | 1250 mL |
Color | Natural |
Material | HDPE |
Quantity | 6 |
Closure Color | White |
Neck Finish | 53-400 |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction