Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Natural HDPE Wide Mouth Oblong Bottles without Caps
SDP

Catalog Number p-7144787
Click to view available options
Capacity (Metric):
500 mL
1000 mL

High Density Polyethylene, natural color, provides good chemical resistance while wide mouth opening is ideal for solids storage

  • Natural HDPE Wide Mouth Oblong Bottles offer a space saving design for the workbench.
  • Bottles feature a wide mouth opening, ideal for sampling solids and powders.
  • HDPE provides an excellent moisture barrier and are impact resistant.
  • Ideal for high-speed filling, demanding pharmaceutical specifications and rough handling when shipping.
  • HDPE provides moisture barrier and are impact resistant
Closure Size 43-400 mm
Diameter (Metric) 77 mm
Height (Metric) 149 mm
Product Type Oblong Bottle
Capacity (Metric) 500 mL
Color Natural
Diameter (Metric) Outer Neck 39 mm
Diameter (Metric) Inner Neck 35 mm
Material HDPE
Quantity 160
Neck Finish 43-400
Closure Included No
Mouth Wide
Show More Show Less
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit