Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Natural HDPE Wide Mouth Round Bottles with White Polypropylene PE Foam Cap Available on GSA/VA Contract for Federal Government customers only.

Suggested for use with water based chemicals and some food products. Fisherbrand™ Natural HDPE Wide-Mouth Round Bottles with White Polypropylene PE Foam Lined Cap feature a wide opening making them ideal for solids.

 View more versions of this product

Catalog No. 02-912-022A


  Check Availability
Add to cart

Includes: Polypropylene PE Foam lined cap

Description

Description

Natural HDPE Wide Mouth Round Bottles are ideal for general lab use with solids and powders. These HDPE (high-density polyethylene) bottles provide an excellent moisture barrier, are translucent, and are impact resistant. These bottles are ideal for high-speed filling, demanding pharmaceutical specifications and the rough handling of interstate shipping. Available in tall style in 32oz size. Standard style available in a wide range of sizes, from 1oz to 128oz.

  • Translucent bottles allow limited viewing of contents
  • Provides moisture barrier and are impact resistant

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Specifications

250mL
Polypropylene
HDPEþHDPE
Bottle, Wide Mouth RoundþWide Mouth Round Bottle
PE Foam
53-400
Screw
8.5 oz.
NaturalþNatural
364/Cs.
White
Wide
Round
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit