Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Natural LDPE Boston Round Bottles with Black Phenolic Caps
Click to view available options
Capacity (English):
1 oz.
4 oz.
16 oz.
Capacity (Metric):
30 mL
120 mL
480 mL
Description
- Bottles retain their impact strength at very low temperatures
- Caps form an tight seal and offer a good chemical barrier
- Liner molds itself around the sealing areas of the finish as the cap is screwed on, virtually eliminating leakage, evaporation, contamination, binding and backing off
Specifications
Closure Size | 18-410 mm |
Closure Liner | Polyethylene Cone |
Closure Material | Phenolic |
Product Type | Boston Round Bottle |
Capacity (Metric) | 30 mL |
Capacity (English) | 1 oz. |
Color | Natural |
Material | LDPE |
Quantity | 48 |
Closure Color | Black |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction