Neese™ Econo-Viz Three-Piece Rainsuit with Reflective Tape

Wet-weather protection from head to toe

Manufacturer: Neese Industries Inc. 1820SLG

 View more versions of this product

Catalog No. 18-120-481

  Check Availability
Add to Cart

    Specifications

    Includes Detachable hood and bib trouser, high-visibility lime with 2 in. wide reflective stripes
    Seam Type Heat sealed
    Size (English) Chest 44 to 46 in.
    Color Fluorescent Lime Green
    Closure Type Snap front
    Hood Type Detached
    Size (Metric) Chest 111.7 to 116.8cm
    For Use With (Application) Wet weather protection from head to toe
    Material PVC, Polyester
    Size Large
    Thickness 0.35mm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit