Neese™ Econo-Viz Three-Piece Rainsuit with Reflective Tape

Wet-weather protection from head to toe

Manufacturer: Neese Industries Inc. 1820S2XL

 View more versions of this product

Catalog No. 18-120-483

  Check Availability
Add to Cart

    Specifications

    Size (English) Chest 44 to 46 in.
    Size (Metric) Chest 111.7 to 116.8cm
    Includes Detachable hood and bib trouser, high-visibility lime with 2 in. wide reflective stripes
    Seam Type Heat sealed
    Color Fluorescent Lime Green
    Material PVC, Polyester
    Thickness 0.35mm
    Closure Type Snap front
    Hood Type Detached
    For Use With (Application) Wet weather protection from head to toe
    Size 2X-Large

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit