Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Neese Magnum 45 Rainwear: Bib Trousers with Safety Fly
Click to view available options
Size:
Medium
Large
X-Large
Description
- Neoprene on nylon
- Flame Resistant (ASTM D6413)
- Liquid Penetration (ASTM F903)
- Bib front coverage
- Adjustable elastic suspenders
- Non-conductive snap closures that fastens suspenders onto garment
- Safety fly with snap closure
- Suggested Applications: Industrial Wear, Sewer and Water Works, Pressure Wash Cleaning, Sanitation, Agriculture, Mining Wear
Specifications
Color | Yellow |
Material | Neoprene |
Size | X-Large |
Suspender | Elastic |
Size (English) Chest | 48 to 50 in. |
Size (English) Waist | 44 to 46 in. |
Size (Metric) Chest | 121.9 to 127 cm |
Style | Bib Trousers w/safety fly |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction