Neese Industries Polyester Rainwear Separates Coated with PVC

Rugged PVC and polyester ribbed fabric is strong but flexible

Manufacturer: Neese Industries Inc. F56 AJSML

 View more versions of this product

Catalog No. 18-999-963A

  Check Availability
Add to Cart

    Specifications

    Size Small
    Material Polyester/PVC
    Size (English) Chest 36 to 38 in.
    Size (English) Waist 32 to 34 in.
    Size (Metric) Chest 91.4 to 96.5cm
    Size (Metric) Waist 78.7 to 81.2cm
    Color Yellow/Green

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit