Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Neese Three-Piece Acid Suit
Click to view available options
Size:
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
Description
- Constructed of heavyweight 13 oz. (368g) PVC/polyester knit coated on both sides
- Jacket is a minimum of 30 in. long (76cm) with adjustments for various sizes
- Stand-up collar with snaps to allow for detachable hood
- Double welded seams
- Storm flap conceals dielectric snaps
- Flame retardant
Specifications
Color | Green |
Hood Type | Detached |
Material | Polyester/PVC |
Size | Large |
Cuff Style | Elastic |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction