Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Neese Three-Piece Economy Rainsuit
Click to view available options
Size:
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
6X-Large
Description
- Made of heavyweight 35mm vinyl on polyester with heat-sealed seams
- Jacket features two covered pockets, storm flap, nonconductive snaps on front and sleeve, vented back and underarm
- Detachable hood
- Bib-style trousers feature safety fly and take-up snaps on ankles
- Yellow
Specifications
Color | Yellow |
Hood Type | Detached |
Material | Polyester/Vinyl |
Size | 5X-Large |
Size (English) Chest | 60 to 62 in. |
Size (Metric) Chest | 152.4 to 157.4cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction