Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Neese NeeseViz™ Air-Tex™ Parka and Trousers
Click to view available options
Certifications/Compliance:
ANSI ISEA 107-2010, BS EN471:1994, ANSI Class 3
Includes:
Two piece tuck away hood, elastic cuffs
Size:
Large
2X-Large
Description
Parka and pants made of high-visibility lime polyester-base fabric and air-permeable milky polyurethane coating that offers excellent breathability in all environments.
Parka
- 34 in. long (86cm) parka
- Two-piece tuck-away hood
- Inner pocket and two patch pockets
- Zipper front and storm flap with plastic snap closure
- Elastic cuffs
- 2 in. wide (5cm) bands of 3M™ Scotchlite™ reflective tape around chest and arms
- Elastic waist
- Two side slash openings for pass-through access
- Take-up snaps on each cuff
- Two 2 in. wide (5cm) bands of 3M Scotchlite reflective tape around ankles and knees
Compliance
Meet ANSI™/ISEA 107-2010 standards and BS EN471:1994. Parka meets ANSI Class 3 requirements; pants meet ANSI Class E. Note: Wearing Class E trousers with a Class 2 parka constitutes an ANSI Class 3 ensemble.
Specifications
Size | 2X-Large |
Material | Polyester |
Color | Black, Lime Green |
Closure Type | Snap, Storm Flap, Zipper |
Certifications/Compliance | ANSI ISEA 107-2010, BS EN471:1994, ANSI Class 3 |
Coating | Polyurethane |
No. of Pockets | 3 |
Tape Type | 2 in. 3M™ Scotchlite™ silver reflective stripes |
For Use With (Application) | Public works, telecommunications, sanitation, transportation, sewer and Water works, road construction crews, storm response teams |
Includes | Two piece tuck away hood, elastic cuffs |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction