Neoprene-Coated Nylon Separates

Manufacturer: Neese Industries Inc. F45 CXXXL

 View more versions of this product

Catalog No. 18-999-974F

  Check Availability
Add to Cart

    Specifications

    Length (Metric) 121.9cm
    Length (English) 48 in.
    Material Neoprene
    Size 3X-Large
    Collar Type Plain
    Size (English) Chest 56 to 58 in.
    Size (Metric) Chest 142.2 to 147.3cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit