Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ NeuLog™ Force Plate Logger Sensor

Measures heavy weight or forces.
Supplier: Eisco™ NUL225
Alert:
This item is intended for educational purposes only.
Description
- Connect handles to plates to measure pulling forces
- Duration: 1 second to 31 days
- Range: -800 to 3500N
- Resolution: 0.3N
- Rate: 100 S/sec.
- Requires connection hardware, sold separately
Specifications
Sensor, Force Plate Logger | |
ISO 9001 | |
To measure heavy weight or forces, to measure constant and changing forces, to study Newton's laws of motion, kinetic and potential energy and gravitational force strength for further research, for use in the classroom or in the field | |
0.3 N | |
2.5 in. | |
13 in. | |
11 in. |
Force plate logger sensor, force plate, guide | |
3+ | |
-800 to 2,000 N | |
13 x 11 x 2.5 in. (33.02 x 27.94 x 6.35 cm) | |
6.35 cm | |
33.02 cm | |
27.94 cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title