Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ NeuLog™ Geiger Counter Logger Sensor
The NeuLog™ Geiger Counter Logger Sensor measures all three types of radiation: Alpha, Beta, and Gamma. The radioactivity of a sample can be measured by counting how many ionizing events occurred in a period of time or as rate (counts per second, for example).
Supplier: Eisco™ NUL247
This item is not returnable.
View return policy
Description
- Used in the fields of Physics, Chemistry, Biology and Environmental science.
- Measures ionizing radiation on the basis of a Geiger-Mueller tube.
- Includes a Geiger counter probe.
- The sensor is pre-calibrated at the factory.
- Experiment duration: 1 second to 31 days.
- Counts: Total number of ionizing events.
- Counts/s: Number of ionizing events per second.
- Counts/m: Number of ionizing events per minute.
- μSv/h: Microsievert per hour.
- μR/h: Microroentgen per hour.
- Factory-calibrated.
Specifications
Sensor | |
USB cable or Wi-Fi module to collect data | |
7 in. | |
9 in. | |
5 in. |
Rugged Plastic Ergonomic Case | |
22.9 x 12.7 x 17.8 cm (9 x 5 x 7 in.) | |
17.8 cm | |
22.9 cm | |
12.7 cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction