Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ NeuLog™ Temperature Logger Sensor

Measures temperatures of solids, liquids and gases.
Supplier: Eisco™ NUL203
Alert:
This item is intended for educational purposes only.
Description
- Measures Celsius and Fahrenheit
- Duration: 1 second to 31 days
- Range: -35°C to +150°C (-31°F to +302°F)
- Resolution: 0.1°C (0.1°F)
- Rate: 100 S/sec.
- Requires connection hardware, sold separately
Specifications
Sensor, Temperature | |
ISO 9001 | |
Measures temperatures of solids, liquids and gases | |
0.1°C | |
-35°C to +150°C | |
2 in. | |
4 in. | |
8.5 in. |
Temperature logger sensor, temperature sensor flexible probe, guide | |
3+ | |
NeuLog neuron logger sensors | |
-31°F to +302°F | |
4 x 8.5 x 2 in. (10.16 x 21.6 x 5.08 cm) | |
5.08 cm | |
10.16 cm | |
21.6 cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title